Skip Content
CONTROL TX  1000VA   240/480 - 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTROL TX 1000VA 240/480 - 120

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070T1000D1
  • Mfr. Model # 9070T1000D1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.3 lbs

Technical Specs

  • Input Voltage 240/480
  • Standards UL, CE, CSA, NOM Requirements
  • VA Rating 1000
  • Height 4.43"
  • Item Control Transformer
  • Depth 5.25"
  • Phase 1
  • Mounting Panel
  • Hz 50/60
  • Width 6.04"
  • Manufacturers Warranty Length 1 yr.
  • Enclosure Finish No Finish
  • Output Voltage 120VAC
  • Fused No
  • Temp. Rise 115 Degrees C
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list