Skip Content
CONTROL TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL TEMPERATURE

WHITE RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RC43
  • Mfr. Model # 1RC43
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Gray
  • Depth 2-9/16"
  • Height 5-3/8"
  • Full Load Amps @ 240VAC 4.9 A
  • Item Line Voltage Thermostat
  • Includes Bulb Clamp
  • For Use With Refrigeration Applications Where Remote Control is Desired
  • Enclosure Type Dustproof, NEMA 1
  • Locked Rotor Amps @ 240V 29.4 A
  • Number of Switches 1
  • Width 2-5/16"
  • Differential 3.5 Degrees F - 40 Degrees F
  • Inductive Amps @ 120V 16.0 A
  • Display Type Analog
  • Inductive Amps @ 240V 8.0 A
  • Switch Type SPST
  • Switch Action Close on Rise
  • Voltage Range 120 - 240 VAC
  • Agency Compliance Meets Article 547 of National Electrical Code
  • Control Range -30 Degrees F - 90 Degrees F
  • Capillary Length 60"
  • Contact Rating Resistive @ 120V 25A
  • Sensing Bulb Dia. 3/8"
  • Sensing Bulb Length 5-1/4"
  • Contact Rating Resistive @ 240V 22A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list