Skip Content
CONTROL TEMPERATURE 1/16 DIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL TEMPERATURE 1/16 DIN

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4A481
  • Mfr. Model # 4A481
  • UNSPSC # 32131010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Temprature Controller
  • Control Mode On/Off
  • Temp. Range 32 Degrees to 392 Degrees F
  • Description/Special Features Thermocouple Input, No Calibration Required, Relay Type Output Rated SPDT, 3A, Manual Dial Setting Type J Thermocouple Input, 8 Pin Octal Relay Socket Mountable
  • Input Voltage 100 to 120VAC
  • Hysteresis 0.5% of Full Scale
  • Setting Accuracy +/-2% FS Max.
  • Switch Function SPDT
  • Power Consumption 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list