CONTROL STOP REPAIR KIT,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL STOP REPAIR KIT,1 IN

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XU31
  • Mfr. Model # 2XU31
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With 1", 600 and 700 Series
  • Inlet (In.) -
  • Includes Seat, Spring And Bonnet
  • Item Control Stop Repair Kit
  • Package Quantity 1
  • Size 1"
  • Type 1" Screwdriver Stop
  • Replaces -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list