Skip Content
CONTROL STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTROL STATION

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001BG102
  • Mfr. Model # 9001BG102
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Item Control Station
  • Mechanical Interlock No
  • Number of Operators 1
  • Mounting Surface
  • NEMA Rating 1
  • Type of Operator Momentary Push Button
  • Standards UL Listed/ CSA Recognized/ CE Certified/ NEMA B600-P600
  • Contact Rating 0.6A at600VAC, 0.75A at 480VAC, 1.5A at 240VAC, 3.75A at 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list