Skip Content
CONTROL STATION,4,4X,TURN TO REL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL STATION,4,4X,TURN TO REL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W275
  • Mfr. Model # 32W275
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Action Turn to Release
  • Height 1-63/64"
  • Depth 2-11/16"
  • Number of Operators 1
  • Item Control Station
  • Width 2-59/64"
  • Size 22 mm
  • Enclosure Color Gray
  • Contact Form 1 NC
  • Type of Operator Push Button with Mushroom Head
  • Mounting Surface
  • Legend Stop
  • NEMA Rating 4, 4X
  • Standards IEC, CE, UL, CSA
  • Head Material Plastic
  • Contact Rating 3 A @ 240 VAC6 A @ 120 VAC0.27 A @ 250 VDC0.55 A @ 125 VDC
  • Enclosure Material ABS
  • NEMA Contact Rating Designation A600/Q600
  • Operator Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list