CONTROL SPEED DC WASHDOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL SPEED DC WASHDOWN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F794
  • Mfr. Model # 1F794
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Includes Run/Stop Switch, Built-in Transient and Surge Suppression
  • HP @ Higher Volts 1/4 - 2
  • For Use With For Packagg Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Dimishg Torques
  • IR Compensation Adj.
  • External Switches CW/CCW
  • Item Control,DC,Washdown / NEMA 4/12
  • Shunt Wound Volts 100 or 200
  • Operating Temp. -10 to 40 Degrees C. Ambient (15 to 105 Degrees F.)
  • Voltage Output 90 or 180 VDC
  • Accepts Tach Feedback Yes
  • Enclosure NEMA 4/12
  • Dynamic Braking Yes
  • Mount Type Wall Mount
  • Speed Range 50:1
  • Speed Regulation +/- 1 Percent of Motor Base Speed
  • Power On Light Yes
  • Current/Torque Limit Adjustable
  • HP @ Lower Volts 1/8 - 1
  • Linear Acceleration Fixed
  • Linear Deceleration No
  • Depth 5.5"
  • Height 9.5"
  • Max. Amps 10
  • Width 5"
  • Rotation Reversable
  • DC Speed Control SCR
  • Standards cULus Listed
  • AC Input Voltage 120/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list