CONTROL SPEED DC 90/180 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL SPEED DC 90/180 VDC

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XC92
  • Mfr. Model # 1XC92
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 1509
  • Shipping Weight 1.4 lbs

Product Details

1/50 to 1 HP, Voltage Output 90/180VDC, Input Voltage 120/240VAC, NEMA 4X Enclosure, Speed Range 100:1, Speed Regulation +/-1/2 RPM of Set Speed, Current/Torque Limit None, Accepts Tach Feedback Yes, Max. Amps 5, Dynamic Braking No, Linear Acceleration Adj., Linear Deceleration Adj., Power On Light No, Display Type LED, IR Compensation Closed-Loop, Follower Circuit Yes, Mount Type 1/8 DIN, Height (In.) 1.66, Depth (In.) 4.13, Width (In.) 3.62

Technical Specs

  • Includes Digital Display, NPN Open-Collector Transistor to Accept Tach Feedback
  • Item DC Variable Speed Control
  • HP @ Higher Volts 1/25 - 1
  • IR Compensation Closed-Loop
  • Max. Amps 5
  • Operating Temp. -10 to 45 Degree C
  • Voltage Output 90/180VDC
  • Accepts Tach Feedback Yes
  • Mount Type 1/8 DIN
  • Display Type LED
  • Enclosure NEMA 4X
  • Dynamic Braking No
  • Speed Range 100:1
  • Power On Light No
  • Speed Regulation +/-1/2 RPM of Set Speed
  • Current/Torque Limit None
  • Follower Circuit Yes
  • HP @ Lower Volts 1/50 - 1/2
  • Linear Acceleration Adj.
  • Linear Deceleration Adj.
  • External Switches None
  • Depth 4.13"
  • Width 3.62"
  • Height 1.66"
  • Rotation Single Direction
  • AC Input Voltage 120/240 VAC
  • DC Speed Control SCR
  • Standards cULus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list