CONTROL SPEED 90/180VDC OUTPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CONTROL SPEED 90/180VDC OUTPUT

DART CONTROLS

Web Price : $188.25 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LHT4
  • Mfr. Model # 2LHT4
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • External Switches None
  • Includes Speed Pot, Knob and Dial Plate
  • IR Compensation Adj.
  • HP @ Higher Volts 1/4 - 1
  • For Use With Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
  • Item DC Speed Control
  • Max. Amps 5
  • Operating Temp. -10 Degrees to 45 Degrees C
  • Voltage Output 0 to 90/180VDC
  • Shunt Wound Volts 100/200VDC
  • Accepts Tach Feedback Yes
  • Dynamic Braking No
  • Mount Type Chassis
  • Enclosure Chassis
  • Rotation Single Direction
  • Current/Torque Limit Adjustable
  • Speed Range 50:1
  • Speed Regulation +/-1% with Armature Voltage Feedback, +/-0.5% with Tach Feedback
  • HP @ Lower Volts 1/8 - 1/2
  • Linear Acceleration Adj. 0.5-8 sec.
  • Linear Deceleration Adj. 0.5-8 sec.
  • Follower Circuit No
  • Height 4.25"
  • Depth 1.3"
  • Width 3.63"
  • Standards cULus Recognized and CE Certified
  • AC Input Voltage 120/240 VAC
  • DC Speed Control SCR

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list