CONTROL SPEED 1/50-1/6HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL SPEED 1/50-1/6HP

DAYTON

Web Price : $171.79 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z527
  • Mfr. Model # 4Z527
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1508
  • Shipping Weight 1.02 lbs

Product Details

DC speed control for 90 volt and 180 volt motor and gearmotor, 90 arm VDC, HP range 1/50-1/6, constant torque speed regulation percent nameplate RPM 10-30, NEMA 1 enclosure, height 5 inches, width 4-1/4 inches, depth 1-7/8 inches.

Technical Specs

  • External Switches CW/CCW
  • Depth 1.88"
  • For Use With 90/180 VDC Motors
  • Height 5"
  • HP @ Higher Volts 1/25 to 1/3
  • IR Compensation Adjustable
  • Includes Run/Stop Switch, Built-in Transient and Surge Suppression
  • Max. Amps 2
  • Item DC Speed Control
  • Operating Temp. -10 Degrees - 45 Degrees C
  • Shunt Wound Volts 100/200 VDC
  • Width 4.25"
  • Voltage Output 0 to 90/180 VDC
  • Dynamic Braking No
  • Accepts Tach Feedback No
  • Enclosure NEMA 1
  • Speed Range 25:1
  • Speed Regulation +/-1% of Motor Base Speed
  • Power On Light No
  • Current/Torque Limit None
  • HP @ Lower Volts 1/50 - 1/6
  • Linear Acceleration Fixed 0.5 sec.
  • Linear Deceleration Fixed 0.5 sec.
  • Standards cULus Listed
  • AC Input Voltage 120/240 VAC
  • DC Speed Control SCR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list