Skip Content
CONTROL,REFRIGERATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL,REFRIGERATION

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E051
  • Mfr. Model # 4E051
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Dia. (In.) -
  • Bulb Size Length (In.) -
  • Depth (In.) -
  • Control Range (F) 32 to 42
  • Capillary Length (In.) 84
  • Full Load Amps 20/20/16
  • Includes Break-off Shaft, Dial Knob and Mounting Bracket for Fast, Easy Installation
  • Height (In.) -
  • Pilot Duty Contacts (VA) 240
  • Item Refrigeration Control
  • Temp. Differential High (F) -
  • Type Constant Differential Control
  • Temp. Differential Low (F) -
  • Cold Off 32 Degrees F
  • Constant Differential (F) 6
  • Capillary Type Capillary
  • Width (In.) -
  • Cold On Degrees F38
  • Construction -
  • Locked Rotor Amps 80/80/60
  • Switch Type SPST
  • Voltage 24/120/240/277
  • Switch Action Close on Rise
  • Warm Off -
  • Agency Compliance -
  • Warm On 61 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list