Skip Content
CONTROL,REFRIGERATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL,REFRIGERATION

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E050
  • Mfr. Model # 4E050
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Dia. (In.) -
  • Bulb Size Length (In.) -
  • Capillary Length (In.) 84
  • Control Range (F) 3 to 43
  • Depth (In.) -
  • Includes Break-off Shaft and Mounting Bracket for Fast and Easy Installation
  • Full Load Amps 20/20/16
  • Height (In.) -
  • Pilot Duty Contacts (VA) 240
  • Temp. Differential High (F) -
  • Temp. Differential Low (F) -
  • Item Refrigeration/Freezer Control
  • Capillary Type Capillary
  • Type Constant Differential Control
  • Width (In.) -
  • Cold Off 3 Degrees F
  • Constant Differential (F) 12
  • Cold On 15 Degrees F
  • Construction -
  • Normally On (F) 32
  • Switch Action Close on Rise
  • Voltage 24/120/240/277
  • Normally Off (F) 20
  • Warm Off -
  • Switch Type SPST
  • Locked Rotor Amps 80/80/60
  • Warm On 43
  • Agency Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list