Skip Content
CONTROL,PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL,PRESSURE

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E983
  • Mfr. Model # 2E983
  • UNSPSC # 41112411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Range (PSI) 100 to 400
  • Application For Refrigerants R 12, R 22, R 134A and R 502
  • Differential Pressure (PSI) 40 to 150
  • Capillary Length (In.) 36
  • Type High Pressure
  • Item Single Pressure Controls
  • Connection Copper Capillary with Flare Nut
  • Mounting Universal
  • Pressure Connection 36" Capillary with 1/4" Flare Nut
  • Reset Auto
  • Function To Protect the Compressor from Excessive System Pressure which Could be Caused by Condenser Fan Failure
  • Enclosure NEMA 1
  • Switch Action Opens On Low Pressure
  • Switch Type SPST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list