Skip Content
CONTROL PHOTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL PHOTO

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTK4521
  • Mfr. Model # K4521
  • UNSPSC # 39121524
  • CATALOGUE PAGE # 1207
  • Shipping Weight 0.4 lbs

Product Details

Photo control with locking plug type, 120 voltage, delay action eliminates loads switching off due to car headlights, lightening.

Technical Specs

  • Colour Gray
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting.
  • Depth 3"
  • Item Photocontrol
  • Length 3-3/4"
  • Temp. Range -40 Degrees to 158 Degrees F
  • Max. Ballast Amps 8.3
  • Width 3"
  • Max. Incandescent Amps 15.0
  • Contact Form SPST
  • Description/Special Features Delay Action Elimates Loads Switching Off Due To Car Headlights, Lightning
  • Foot Candles Off 3 - 15
  • Foot Candles On 1.0 - 5.0
  • Housing Material Polycarbonate
  • Voltage 120
  • Max. Wattage 1,000
  • Mounting Locking
  • Standards ANSI C136.10
  • Setting On at Dusk, Off at Dawn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list