CONTROL PHOTO  480 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL PHOTO 480 VOLT

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTLC4535LA
  • Mfr. Model # LC4535LA
  • UNSPSC # 39121524
  • CATALOGUE PAGE # 1207
  • Shipping Weight 0.2 lbs

Product Details

Photo control, 480 volt, locking plug type with lightening arrestor. Designed for outdoor use, these commercial-grade thermal photocontrols (except instant On/Off) feature a built-in delay to prevent false cycling due to car headlights, lightning, etc.

Technical Specs

  • Depth 3"
  • Max. Ballast Amps 8.3
  • Max. Incandescent Amps 15.0
  • Length 2-3/4"
  • Temp. Range -20 Degrees to 104 Degrees F
  • Width 3"
  • Foot Candles Off 15
  • Max. Wattage 7,200
  • Voltage 480
  • Foot Candles On 0.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list