Skip Content
CONTROL PHOTO 110-277 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTROL PHOTO 110-277

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTLC2000
  • Mfr. Model # LC2000
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Blue
  • Depth 2-3/16"
  • Item Photocontrol
  • Temp. Range -40 Degrees to 158 Degrees F
  • Length 3-3/16"
  • Max. Ballast Amps 8.3
  • Max. Incandescent Amps 8.3
  • Width 2-3/16"
  • Description/Special Features Instant On/Off Switching
  • Foot Candles Off 4 - 12
  • Foot Candles On 1.0 - 3.0
  • Housing Material Plastic
  • Max. Wattage 1000
  • Mounting Turn-Lock
  • Voltage 110 to 277VAC
  • Standards UL
  • Setting On/Off Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list