Skip Content
CONTROL PAD BLUETOOTH 6 BUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL PAD BLUETOOTH 6 BUTTON

TOWMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOWPLC-TX6BT
  • Mfr. Model # PLC-TX6BT
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Power-Link Light Bars/Systems
  • Height 2-3/4"
  • Item Power-Link Control Pad, 6 Buttons, Bluetooth(R) Compatibility
  • Width 1/2"
  • Voltage 12 - 24
  • Includes Unit itself
  • Housing Material ABS Plastic
  • Rating 12 V (24 V upon request)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list