CONTROL,HOT SURFACE IGNITION,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL,HOT SURFACE IGNITION,24V

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X594
  • Mfr. Model # 16X594
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Amps AC 0.45
  • Control Volts 24
  • Depth (In.) 1-1/4
  • Electrical Connections 1/4 Spade Terminals And Molex Plugs
  • For Use With Residential, Commercial Heating Equipment
  • Gas Type LP/NG
  • Height (In.) 7
  • Igniter Warm-Up Time (Sec.) 17
  • Electrical Ratings 24 VAC
  • Includes Ignitor And Wiring Harness
  • Prepurge Time (Sec.) 30
  • Probe Length (In.) 15-1/2
  • Item Universal Ignition Control
  • Type Hot Surface Ignition
  • Retries 2
  • Lead Length (In.) 15-1/2
  • Voltage 24
  • Width (In.) 5-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list