Skip Content
CONTROL,HOT SURFACE IGNITION,2 RETR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL,HOT SURFACE IGNITION,2 RETR

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X595
  • Mfr. Model # 16X595
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Amps AC 0.45
  • Control Volts 24
  • Electrical Connections 1/4 Spade Terminals And Molex Plugs
  • Depth (In.) 1-1/4
  • Electrical Ratings 24 VAC
  • For Use With Residential, Commercial Heating Equipment
  • Gas Type LP/NG
  • Height (In.) 8
  • Igniter Warm-Up Time (Sec.) 17
  • Includes Ignitor
  • Item Universal Ignition Control
  • Prepurge Time (Sec.) 15
  • Probe Length (In.) 15-1/2
  • Voltage 24
  • Type Hot Surface Ignition
  • Width (In.) 5-1/4
  • Retries 2
  • Lead Length (In.) 15-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list