Skip Content
CONTROL,FAN SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTROL,FAN SPEED

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WZ06
  • Mfr. Model # 4WZ06
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height (In.) 1-1/2
  • Includes -
  • Item Speed Control
  • For Use With -
  • Depth (In.) 2-1/4
  • Max. Amps 1.5
  • Switch Color White
  • Width (In.) 4
  • Type Rotary Fan
  • Max. Wattage -
  • Plate Color White
  • Fits Standard Wall Box and is Suitable for Ganging
  • Agency Compliance UL Listed, CSA Certified
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list