CONTROL,FAN SPEED,5 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTROL,FAN SPEED,5 A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C344
  • Mfr. Model # 5C344
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Depth (In.) 1-3/4
  • For Use With -
  • Height (In.) 2-3/4
  • Item Speed Control
  • Includes -
  • Max. Amps 5
  • Switch Color White
  • Width (In.) 4-1/2
  • Fits Standard Wall Box and is Suitable for Ganging
  • Max. Wattage -
  • Type Rotary Fan
  • Plate Color White
  • Voltage 120
  • Agency Compliance UL Listed, CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list