Skip Content
CONTROL,FAN SPEED,5 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTROL,FAN SPEED,5 A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C343
  • Mfr. Model # 5C343
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Depth (In.) 1-3/4
  • Height (In.) 2-3/4
  • For Use With -
  • Includes -
  • Item Speed Control
  • Max. Amps 5
  • Switch Color Ivory
  • Type Rotary Fan
  • Max. Wattage -
  • Fits Standard Wall Box and is Suitable for Ganging
  • Width (In.) 4-1/2
  • Voltage 120
  • Agency Compliance UL Listed, CSA Certified
  • Plate Color Ivory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list