Skip Content
CONTROL FAN SNAP DISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL FAN SNAP DISC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UED5
  • Mfr. Model # 6UED5
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height (In.) 1-1/2
  • Temp. Range (F) 90 - 110
  • Depth (In.) 2-1/8
  • Item Snap Disc Control
  • Pilot Duty Contacts (VA) 125
  • Type Fan
  • Width (In.) 1 5/8
  • Fan On Temp. (F) 110
  • Differential 20
  • Inductive Amps @ 240V 10
  • Inductive Amps @ 120V 14
  • Resistive Rating 240V 25
  • Resistive Amps @ 120V 25
  • Switch Action Close on Rise
  • Circuit #1 Switch Closes @ (F) 110
  • Switch Type SPST
  • Voltage Range 120 - 277
  • Circuit #1 Switch Opens @ (F) 90
  • Switch Closes @ (F) 110
  • Switch Opens @ (F) 90
  • Fan Off Temp. (F) 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list