Skip Content
CONTROL ELECTRONIC TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL ELECTRONIC TEMPERATURE

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZP81
  • Mfr. Model # 3ZP81
  • UNSPSC # 39121549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Gray
  • Depth 2-1/2"
  • Enclosure Type NEMA 4X
  • For Use With Heating, Cooling, Refrigeration
  • Full Load Amps @ 240VAC 8.0 A (NO), 2.9 A (NC)
  • Full Load Amps @ 120VAC 16.0 A (NO), 5.8 A (NC)
  • Height 7-3/4"
  • Item Line Voltage Thermostat
  • Number of Relay Inputs 1
  • Width 2-3/4"
  • Number of Relay Outputs 1
  • Differential 1 Degrees F - 30 Degrees F
  • Display Type LCD
  • Switch Type SPDT
  • Sensor Type Thermistor
  • Switch Action Open/Close on Rise
  • Control Range -30 Degrees F - 220 Degrees F
  • Voltage Range 120/208/240 VAC
  • Sensing Bulb Length 2"
  • Sensing Bulb Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list