CONTROL DEHUMIDIFIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTROL DEHUMIDIFIER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWLH46C1166
  • Mfr. Model # H46C1166
  • UNSPSC # 40101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Height (In.) 4-3/4
  • Contact Rating (Amps) 7.5
  • Depth (In.) 2-1/8
  • Includes White Plastic Cover and Metal Adapter Plate for Vertical Switch Box Mounting, Wiring Diagram
  • Item Dehumidifier Controller
  • Width (In.) 3
  • Differential (RH %) 4 to 6
  • Mounting Wall
  • Adjustable Range 20 to 80% RH
  • Switch Action Closes on Humidity Rise, Opens on Fall
  • Switch Type SPST
  • Voltage 115
  • Agency Compliance UL

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list