CONTROL,DC SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL,DC SPEED

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z388
  • Mfr. Model # 6Z388
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • External Switches ON/OFF
  • HP @ Higher Volts 1/4 - 2
  • Includes Speed Pot and Knob
  • Item DC Variable Speed Control
  • Max. Amps 10
  • Operating Temp. -10 to 45 Degree C
  • Shunt Wound Volts 100/200
  • Voltage Output 90/180VDC
  • Accepts Tach Feedback Yes
  • Dynamic Braking No
  • Speed Range 50:1
  • Enclosure NEMA 4/12
  • Speed Regulation +/-1% with Armature Voltage Feedback, +/-0.5% with Tach Feedback
  • HP @ Lower Volts 1/8 - 1
  • Follower Circuit No
  • Current/Torque Limit Adjustable
  • Linear Acceleration Adj.
  • Linear Deceleration Adj.
  • Depth 4.75"
  • Height 10"
  • IR Compensation Adjustable
  • Mount Type Surface
  • Width 6.7"
  • Rotation Reversable
  • Standards cULus Recognized
  • AC Input Voltage 120/240 VAC
  • DC Speed Control SCR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list