Skip Content
CONTROL,DC SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL,DC SPEED

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z387
  • Mfr. Model # 6Z387
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • HP @ Higher Volts 1/4 - 2
  • External Switches None
  • Includes Speed Pot, Knob and Dial Plate
  • Item DC Variable Speed Control
  • Max. Amps 10
  • Operating Temp. -10 to 45 Degree C
  • Shunt Wound Volts 100/200
  • Voltage Output 90/180VDC
  • Accepts Tach Feedback Yes
  • Enclosure Chassis
  • Dynamic Braking No
  • Speed Range 50:1
  • Current/Torque Limit Adjustable
  • Speed Regulation +/-1% with Armature Voltage Feedback, +/-0.5% with Tach Feedback
  • HP @ Lower Volts 1/8 - 1
  • Follower Circuit No
  • Linear Acceleration Adj.
  • Linear Deceleration Adj.
  • For Use With Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
  • Depth 2"
  • Height 9"
  • IR Compensation Adjustable
  • Width 6.7"
  • Rotation Single Direction
  • Mount Type Chassis
  • AC Input Voltage 120/240 VAC
  • Standards cULus Recognized
  • DC Speed Control SCR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list