Skip Content
CONTROL,DC SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL,DC SPEED

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YC44
  • Mfr. Model # 6YC44
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 1509
  • Shipping Weight 2.9 lbs

Product Details

1/3 to 3 HP, Voltage Output 0-24/36 VDC, Input Voltage 24/36 VDC, Chassis Enclosure, Speed Range 30:1, Max. Amps 60.0, Mount Type Chassis, Height (In.) 9.00, Depth (In.) 2.27, Width (In.) 6.70

Technical Specs

  • HP @ Higher Volts 1/2 - 3
  • Includes Speed Pot, Knob and Dial Plate
  • Max. Amps 60.0
  • Item DC Variable Speed Control
  • Voltage Output 0-24/36 VDC
  • Operating Temp. -10 to 45 Degree C
  • Mount Type Chassis
  • Enclosure Chassis
  • Speed Range 30:1
  • HP @ Lower Volts 1/3 - 2
  • External Switches None
  • Depth 2.27"
  • Height 9"
  • For Use With Low Voltage DC Motors in Portable Battery-powered Equipment for Conveying, Spraying, Pumping and Paper Sorting
  • IR Compensation Adjustable
  • Width 6.7"
  • Rotation Single Direction
  • Current/Torque Limit Adjustable
  • Speed Regulation +/-1% of Base Speed
  • Linear Acceleration Adjustable 0 to 10 sec.
  • Linear Deceleration Fixed 0.5 sec.
  • DC Input Voltage 24/36 VDC
  • DC Speed Control PWM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list