Skip Content
CONTROL,DC SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL,DC SPEED

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JJ57
  • Mfr. Model # 5JJ57
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Speed Pot, Knob and Dial Plate
  • External Switches None
  • HP @ Higher Volts 1/25 - 1/3
  • Max. Amps 2
  • Item DC Variable Speed Control
  • Operating Temp. -10 to 45 Degree C
  • Voltage Output 90/180VDC
  • Shunt Wound Volts 100/200
  • Accepts Tach Feedback No
  • Dynamic Braking No
  • Enclosure J Chassis
  • Mount Type Chassis
  • Speed Regulation +/-1% with Armature Voltage Feedback, +/-0.5% with Tach Feedback
  • Current/Torque Limit None
  • Speed Range 25:1
  • HP @ Lower Volts 1/50 - 1/6
  • Linear Acceleration Fixed 0.5 sec.
  • Linear Deceleration No
  • Follower Circuit No
  • Height 1.5"
  • Depth 3.3"
  • For Use With Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
  • IR Compensation Adjustable
  • Width 2.8"
  • Rotation Single Direction
  • AC Input Voltage 120/240 VAC
  • Standards cULus Recognized
  • DC Speed Control SCR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list