Skip Content
CONTROL,DC SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL,DC SPEED

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JJ53
  • Mfr. Model # 5JJ53
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 1509
  • Shipping Weight 0.4 lbs

Product Details

Low Voltage DC Adjustable Speed Controls

Technical Specs

  • HP @ Higher Volts 1/200 - 1/20
  • Operating Temp. -10 to 45 Degree C
  • Max. Amps 2.0
  • Item DC Variable Speed Control
  • Includes Speed Potentiometer
  • Voltage Output 12/24 VDC
  • Enclosure Chassis
  • Mount Type Compact Panel
  • Speed Range 25:1
  • HP @ Lower Volts 1/400 - 1/40
  • External Switches CW/CCW
  • Depth 3.3"
  • For Use With Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
  • Height 1.3"
  • IR Compensation Adjustable
  • Shunt Wound Volts 10/20 VDC
  • Width 2.8"
  • Accepts Tach Feedback No
  • Speed Regulation +/-1% of Base Speed
  • Rotation Reversable
  • Standards cULus Recognized
  • AC Input Voltage 12/24 VAC
  • Follower Circuit No
  • Linear Acceleration Fixed 0.5 sec.
  • DC Speed Control PWM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list