CONTROL DAMPER,8-1/4IN D,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTROL DAMPER,8-1/4IN D,10 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGN9
  • Mfr. Model # 3HGN9
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Item Control Damper
  • Max. Temp. 180 Degrees F
  • Pressure Differential Max. 4" wg
  • Bearings Stainless Steel
  • Frame Material 20 ga. Galvanized Steel
  • Seals Silicone
  • For Use In Low to Medium Pressure and Velocity Systems
  • Blade Type Round
  • Standards
  • Axle Plated Steel
  • Blade Material 14 ga. Galvanized Steel
  • Max. Velocity 3,000 FPM
  • Axle Dia. 1/2"
  • Frame Depth 8-1/4"
  • Duct Dia. 10"
  • Damper Dia. 9-7/8"
  • Damper Item Volume Control Damper
  • Damper Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list