Skip Content
CONTROL,CYCLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTROL,CYCLE

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E055
  • Mfr. Model # 4E055
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application May be Used to Replace OEM Controls Which Govern the On/Off Compressor Function
  • Bulb Size Length (In.) -
  • Capillary Length (In.) 27
  • Control Range (F) 45 to 81
  • For Use With Room Air Conditioner
  • Bulb Dia. (In.) -
  • Depth (In.) -
  • Full Load Amps 20/20/16
  • Includes Break-off Shaft, Dial Knob and Mounting Bracket for Fast, Easy Installation
  • Height (In.) -
  • Item Air Conditioner Cycling Control
  • Pilot Duty Contacts (VA) 500
  • Temp. Differential Low (F) -
  • Type Universal Kit
  • Cold Off -
  • Cold On -
  • Capillary Type Copper Streight
  • Constant Differential (F) 5
  • Construction Kit Contains Parts For Mulitple Applications Not All Parts Will Be Used In Any One Application
  • Width (In.) -
  • Normally Off (F) -
  • Locked Rotor Amps 80/80/60
  • Normally On (F) -
  • Switch Action Close on Rise
  • Switch Type SPDT
  • Warm Off -
  • Voltage 120/240/277
  • Agency Compliance -
  • Warm On -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list