Skip Content
CONTROL BRAKE/CLUTCH 220/240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTROL BRAKE/CLUTCH 220/240VAC

WARNER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBP1
  • Mfr. Model # 2DBP1
  • UNSPSC # 26111909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With All Series 90 V Clutch/Brakes
  • Height (In.) 9/16
  • Item Clutch/Brake Control
  • Voltage Output 90 VDC
  • Length (In.) 3-1/3
  • Width (In.) 2-3/16
  • Ambient (C) -29 - 45
  • Function Convert AC Voltage into DC Voltage
  • Input Voltage 220/240 VAC
  • Hz 60/50
  • Agency Compliance CE and UL
  • Mounts On the Standard Module Conduit Box
  • Status Indicator Green LED Indicates Power to Clutch, Red LED Indicates Power to Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list