Skip Content
CONTRACTORS KIT 150A TIG/STICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTRACTORS KIT 150A TIG/STICK

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW195-054
  • Mfr. Model # 195-054
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.03 lbs

Technical Specs

  • Application For TIG and Stick Welding
  • For Use With Mfr. No. 903701 and 907099
  • Includes RFCS-14 HD Foot Control with Protective Carrying Case, 150 Amp TIG Torch, International Style Torch Adapter, 200 Amp Stick Electrode Holder With 15 Ft Cable, 200 Amp Work Clamp With 15 Ft Cable, Regulator/Flowmeter With 12 Ft Gas Hose, Gas Hose Coupler and AK-2 Torch Accessory Kit
  • Characteristics -
  • Item Contractor Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list