Skip Content
CONTRACTOR VENT FAN EXP PROOF 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTRACTOR VENT FAN EXP PROOF 8 IN

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASICVF8EXP
  • Mfr. Model # CVF8EXP
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2567
  • Shipping Weight 27.0 lbs

Product Details

Contractors Ventilation Fans. Explosion-proof ventilation fan 8" 115 V AC, 974 CFM free air, on/off switch. No plug on cord.

Technical Specs

  • Height 13"
  • Includes Fan with 10 ft. Power Cord
  • HP 1/3
  • Item Confined Space Fan
  • Length 16"
  • Material Plastic Housing Fan
  • Width 11"
  • Type Axial Explosion Proof
  • Voltage 115 VAC
  • Standards CSA/CUS, OSHA 29 CFR 1910.303(a) and 1910.7
  • Amps 4.0
  • Maximum Flow in Free Air 974 CFM
  • Duct Dia. 8"
  • Blower/Fan Speed 3,250 RPM
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list