Skip Content
CONTRACTOR FAN KIT EXP PROOF 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTRACTOR FAN KIT EXP PROOF 8 IN

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASICVFEX15KIT
  • Mfr. Model # CVFEX15KIT
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2567
  • Shipping Weight 124.0 lbs

Product Details

Explosion-proof ventilation kit.

Technical Specs

  • Height 13"
  • Includes Mfr. No. CVF-8EXP Fan, Duct, 6 ft. Conductive Duct with Conductive Canister and 15 ft. Ccnductive Duct, Conductive Saddle Vent(R), Conductive 90 Degrees Elbow, and Universal Mount
  • HP 1/3
  • Item Confined Space Fan Kit
  • Length 16"
  • Material Plastic Housing Fan
  • Width 11"
  • Type Axial Explosion Proof
  • Voltage 115 VAC
  • Standards CSA/CUS, OSHA 29 CFR 1910.303(a) and 1910.7
  • Amps 4.0
  • Duct Dia. 8"
  • Maximum Flow in Free Air 974 CFM
  • Blower/Fan Speed 3,250 RPM
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list