Skip Content
CONTRACTOR FAN KIT 12VDC 8 IN 15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTRACTOR FAN KIT 12VDC 8 IN 15 FT

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASICVF8D15KIT
  • Mfr. Model # CVF8D15KIT
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2567
  • Shipping Weight 120.0 lbs

Product Details

Contractors Ventilation Fans. DC ventilation kit.

Technical Specs

  • Height 13"
  • Includes Mfr. No. CVF-8DC Fan, 6 ft. Duct with Canister and 15 ft. Duct, Saddle Vent(R), 90 Degrees Elbow, and Universal Mount
  • HP 1/4
  • Item Confined Space Fan Kit
  • Length 16"
  • Material Plastic Housing Fan
  • Type Axial
  • Width 11"
  • Voltage 12 VDC
  • Amps 19.0
  • Duct Dia. 8"
  • Maximum Flow in Free Air 848 CFM
  • Blower/Fan Speed 3,250 RPM

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List