Skip Content
CONTRACTOR CANISTER FAN DC 25FT 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTRACTOR CANISTER FAN DC 25FT 8IN

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASICVF25DCAN
  • Mfr. Model # CVF25DCAN
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 2567
  • Shipping Weight 49.0 lbs

Product Details

Contractors Ventilation Fans. Ventilation fan 8" 12 VDC, with 25 foot duct and canister.

Technical Specs

  • Height 13"
  • HP 1/4
  • Includes Mfr. No. CVF-8DC Fan with 25 ft. Duct Canister
  • Item Confined Space Fan
  • Length 16"
  • Material Plastic Housing Fan
  • Type Axial
  • Width 11"
  • Voltage 12 VDC
  • Amps 19.0
  • Standards OSHA 29 CFR 1910.303(a) and 1910.7
  • Maximum Flow in Free Air 848 CFM
  • Duct Dia. 8"
  • Blower/Fan Speed 3,250 RPM
  • Colour Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list