CONTRACTOR CANISTER FAN AC 25FT 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTRACTOR CANISTER FAN AC 25FT 8IN

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASICVF25ACAN
  • Mfr. Model # CVF25ACAN
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 2567
  • Shipping Weight 49.0 lbs

Product Details

Contractors Ventilation Fans. Ventilation fan 8" 115 V AC, with 25 foot duct and canister.

Technical Specs

  • Height 13"
  • HP 1/3
  • Includes Mfr. No. CVF-8AC Fan with 25 ft. Duct Canister
  • Item Confined Space Fan
  • Length 16"
  • Material Plastic Housing Fan
  • Width 11"
  • Voltage 115 VAC
  • Type Axial
  • Standards CSA/CUS, OSHA 29 CFR 1910.303(a) and 1910.7
  • Amps 4
  • Maximum Flow in Free Air 974 CFM
  • Blower/Fan Speed 3,250 RPM
  • Duct Dia. 8"
  • Colour Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list