Skip Content
CONTRACTOR CANISTER FAN AC 15FT 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTRACTOR CANISTER FAN AC 15FT 8IN

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASICVF15ACAN
  • Mfr. Model # CVF15ACAN
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 2567
  • Shipping Weight 43.0 lbs

Product Details

Contractors Ventilation Fans. Ventilation fan 8" 115 V AC, with 15 foot duct and canister.

Technical Specs

  • Height 13"
  • HP 1/3
  • Includes Mfr. No. CVF-8AC Fan with 15 ft. Duct Canister
  • Item Confined Space Fan
  • Length 16"
  • Type Axial
  • Material Plastic Housing Fan
  • Width 11"
  • Voltage 115 VAC
  • Standards CSA/CUS, OSHA 29 CFR 1910.303(a) and 1910.7
  • Amps 4
  • Duct Dia. 8"
  • Maximum Flow in Free Air 974 CFM
  • Blower/Fan Speed 3,250 RPM
  • Colour Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list