Skip Content
CONTRACT GRADE CLOTH TAPE 72MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTRACT GRADE CLOTH TAPE 72MMX55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC98-21
  • Mfr. Model # 98-21
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Grey/Silver
  • Item Contractors Tape
  • Length 55 m
  • Material Polyester Scrim Laminated to a Silver Polyethylene
  • Width 72 mm
  • Adhesive High Tack Natural Rubber
  • Shape Round
  • Tensile Strength 27 lbs./in.
  • Adhesion Strength 70 oz./in.
  • Thickness 9.0 mil
  • Performance Temp. Up to 50 Degrees C
  • Duct Tape Grade Utility
  • Duct Tape Thickness 9.00 mil
  • Tape Color Family Gray
  • Duct Tape Width 72mm
  • Duct Tape Length 55m
  • Duct Tape Primary Material Cloth
  • Duct Tape Adhesive Rubber
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list