Skip Content
CONTOUR TIRE BRUSH BLACK AND BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTOUR TIRE BRUSH BLACK AND BLUE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPA9
  • Mfr. Model # 2ZPA9
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 3187
  • Shipping Weight 0.47 lbs

Product Details

Contour tire cleaning brush. Overall length 10 inches.

Technical Specs

  • Bristle Color Blue
  • Overall Length 10"
  • Bristle Material Polypropylene
  • Item Tire Brush
  • Handle Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list