Skip Content
CONTOUR ROLLER 17IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTOUR ROLLER 17IN

KENSINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB62348
  • Mfr. Model # 62348
  • UNSPSC # 53121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Length 19.2"
  • Colour Black
  • Depth 16.8"
  • Material 1,681 Denier Ballistic Nylon
  • Width 9.6"
  • Fits 17" Notebook
  • Includes Shoulder Strap, Telescoping Handle
  • Item Roller Laptop Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list