Skip Content
CONTNR SPCMN 8 OZ HDPE OPAQUE PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTNR SPCMN 8 OZ HDPE OPAQUE PK 25

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WEV4
  • Mfr. Model # 3WEV4
  • UNSPSC # 41104116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.84 lbs

Technical Specs

  • Item Specimen Container with Lid
  • Diameter 79mm
  • Capacity 8 oz.
  • Height 82 mm
  • Closure Material LLDPE
  • Graduation Range Not Specified
  • Labware Body Material Polypropylene
  • Labware Basic Material Plastic
  • Mouth Wide
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list