Skip Content
CONTNR SPCMN 68 OZ HDPE TRNSLC PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTNR SPCMN 68 OZ HDPE TRNSLC PK 5

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TWL7
  • Mfr. Model # 3TWL7
  • UNSPSC # 41104116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs

Technical Specs

  • Item Specimen Container with Lid
  • Diameter 149mm
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Mouth Wide
  • Labware Closure Color White Clear
  • Labware Body Material HDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list