Skip Content
CONTNR SPCMN 4 OZ HDPE TRNSLCN PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTNR SPCMN 4 OZ HDPE TRNSLCN PK 2

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TWJ9
  • Mfr. Model # 3TWJ9
  • UNSPSC # 41104116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.48 lbs

Technical Specs

  • Capacity 4 oz.
  • Height 38mm
  • Item Specimen Container with Lid
  • Diameter 79mm
  • Closure Material LLDPE
  • Graduation Range Not Specified
  • Mouth Wide
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list