Skip Content
CONTNR SPCMN 32 OZ HDPE OPAQUE PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTNR SPCMN 32 OZ HDPE OPAQUE PK 1

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WEW5
  • Mfr. Model # 3WEW5
  • UNSPSC # 41104116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.32 lbs

Technical Specs

  • Capacity 32 oz.
  • Height 133 mm
  • Item Specimen Container with Lid
  • Diameter 114mm
  • Closure Material LLDPE
  • Labware Body Material Polypropylene
  • Labware Basic Material Plastic
  • Graduation Range Not Specified
  • Mouth Wide
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List