Skip Content
CONTNR SPCMN 16 OZ PP TRNSLCNT PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTNR SPCMN 16 OZ PP TRNSLCNT PK 1

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TWK8
  • Mfr. Model # 3TWK8
  • UNSPSC # 41104116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Item Specimen Container with Lid
  • Diameter 92mm
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Mouth Wide
  • Labware Body Material Polypropylene
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list