Skip Content
CONTNR SNAP-ON 15 DRAM PE PK 144 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTNR SNAP-ON 15 DRAM PE PK 144

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WFW6
  • Mfr. Model # 3WFW6
  • UNSPSC # 41104116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Includes Tight-Fitting Polyethylene Snap-on Caps
  • Item Snap-Cap Container
  • Capacity 51mL
  • Height 2.52"
  • Diameter 1-5/8"
  • Mouth Wide
  • Closure Material LDPE
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Cylindrical
  • Labware Body Color Clear
  • Labware Body Material Polystyrene
  • Labware Closure Color White Clear
  • Labware Closure Type Snap On

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List