CONTINUOUS,HINGE,STEEL,4 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTINUOUS,HINGE,STEEL,4 INX6FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEU3
  • Mfr. Model # 1JEU3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.07 lbs

Technical Specs

  • Item Piano Hinge
  • Finish Plain Steel
  • Material Plain Steel
  • Mounting Full Surface
  • Range of Motion 180 Degrees
  • Holes Without
  • Pin Type Non Removable
  • Pin Dia. 1/4"
  • Overall Knuckle Height 1"
  • Frame Leaf Height 72"
  • Door Leaf Thickness 0.075"
  • Frame Leaf Width 4"
  • Door Leaf Width 4"
  • Frame Leaf Thickness 0.075"
  • Door Leaf Height 72"
  • Holes per Leaf 0
  • Pin Material Steel
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list